GAFAS DE PATILLA T-U MERCURO GRIS/NEGRO LENTE POLARIZADA ANTI-RAY.

Merpol mercuro polarized

Ver información técnicaVer documentos

Referencias

Bollé Safety:MERPOL
Rubix:799342771000
EAN:3660740008888
brand logo

Resumen técnico

Tratamientoantirayado
Ocularahumada
Material ocularpolicarbonato
Ver todas las caracteristicas

Documentos

Detalles de producto : GAFAS DE PATILLA T-U MERCURO GRIS/NEGRO LENTE POLARIZADA ANTI-RAY.


The MERCURO goggles from Bollé Safety combine a wraparound frame with polycarbonate lenses for outdoor activities. Lightweight and free from metal parts, they offer a wide field of vision.

Characteristics:
These safety goggles have a full, wraparound frame that protects the eyes from the sides while preserving peripheral vision. With no metal parts, they feature a polycarbonate and TPR frame as well as polycarbonate lenses. The wide temples and reinforced hinges help maintain stability during movement.

The range comprises three references, distinguished by the tint and treatment of their lenses:
• MERCSP: brown lenses and PLATINUM treatment (anti-fog and anti-scratch) on both sides;
• MERPSF: smoke lenses and PLATINUM treatment (anti-fog and anti-scratch) on both sides;
• MERPOL: polarised smoke lenses with anti-scratch treatment.

Specifications:
• Weight: 32 g
• Frame type: full, wraparound
• Frame material: polycarbonate / TPR
• Lens material: polycarbonate
• Lens thickness: 2.2 mm
• Lens base: 8 (very curved)
• Optional accessory: PSPUNISS01 universal cord

Characteristics by reference:
• MERCSP: grey/black frame, COPPER brown lenses, PLATINUM treatment, 64 % light transmission
• MERPSF: black/yellow frame, SMOKE smoke lenses, PLATINUM treatment, 13 % light transmission
• MERPOL: black/grey frame, polarised smoke lenses, anti-scratch treatment, 13 % light transmission

Standards:
• EN 166: European standard relating to the general requirements for personal eye protection. FT marking indicating resistance to low-energy impacts at extreme temperatures
• EN 172: European standard concerning solar protection filters for industrial use. Protection level 5-1.4 for the MERCSP reference and 5-3.1 for the MERPSF and MERPOL references
• Optical class 1: class indicated on the lenses of the three references, corresponding to prolonged use
• K and N markings: present on the MERCSP and MERPSF references, they correspond respectively to resistance to surface damage by fine particles and resistance to misting

Cualidades

• Panoramic vision: clear peripheral field of vision
• Side protection: wraparound frame against splashes
• Lightweight: comfortable to wear thanks to the 32 g weight
• Stable hold: wide temples and reinforced hinges
• Scratch resistance: lens treatment

Aplicaciones

The MERCURO safety goggles are suitable for industrial work carried out outdoors and requiring eye protection against low-energy impacts.

The MERCSP version, with its 64 % light transmission, is suitable for situations requiring a less dark solar filter. The MERPSF and MERPOL references, with a light transmission of 13 %, are suitable for brighter environments. The polarised version can in particular be used to reduce troublesome reflections on reflective surfaces.

The lenses should be cleaned regularly with a suitable solution. After use, storage in a microfibre or semi-rigid case is recommended, in a dry and clean environment.

Información técnica


Atributos
Tratamientoantirayado
Ocularahumada
Material ocularpolicarbonato
Piezas laterales ajustablesno
Colorgris
Material de derivaciónplástico
Material Principalmultimaterial
45,77 € Sin IVA
/ unidad
55,38 € IVA incluido
  • Entrega estimada en (15) días