Referencias
Beck (Mapal):30612580
Rubix:799290316000
fabricante:30612580
EAN:4068974018212

Detalles de producto : ESCARIADOR MAQUINA NC MDI TIALN 12,0 MM
Solid carbide-NC machine reamer
Design: Right cutting, twist fluted, EU pitch, for mounting in hydraulic expansion chucks, shrink-fit chucks and high accuracy chucks. Application: For reaming through holes. Particularly suitable for high alloy and annealed steels up to 52 HRC as well as casting materials.
Información técnica
Atributos
| Longitud total | 151 mm |
|---|---|
| Material del cuerpo | carburo |
| Longitud de corte | 44 mm |
Mostrar UNSPSC/ECL@SS/Customs
225,40 € Sin IVA
/ unidad
272,73 € IVA incluido
- Entregado normalmente en ( 2 ) días
