LLAVE INGLESA CROMADA 111E 300
Llaves inglesas con escala graduada cromadas
Ver información técnicaVer documentosReferencias
Beta Tools:111E 300
Rubix:799083483000
fabricante:001110130
EAN:8054809370699

Documentos
Detalles de producto : LLAVE INGLESA CROMADA 111E 300
Llaves inglesas cromadas con escala graduada que permiten enroscar y desenroscar tuercas y pernos de varios tamaños gracias a la mordaza móvil, ajustable mediante la ruedecilla situada en el centro.
Cualidades
•Head angled at 15 degrees, allowing hardly accessible spaces to be reached
New ergonomic properties resulting in 20% weight reduction
Wide wrench opening
Compact head with completely open jaw
Right-hand rotation
Double laser marking in mm/inches
Matt chrome-plated heads for improved scale readout
Matt chrome-plated body
Made from high-performance alloy steel for increased mechanical torsional strength
Special heat treatment for excellent wear resistance
Large handle for optimized comfort
Hole on handle for hanging wrench
Complies with DIN 3117 - ISO 6787
New ergonomic properties resulting in 20% weight reduction
Wide wrench opening
Compact head with completely open jaw
Right-hand rotation
Double laser marking in mm/inches
Matt chrome-plated heads for improved scale readout
Matt chrome-plated body
Made from high-performance alloy steel for increased mechanical torsional strength
Special heat treatment for excellent wear resistance
Large handle for optimized comfort
Hole on handle for hanging wrench
Complies with DIN 3117 - ISO 6787
Información técnica
Atributos
| Apertura | 40 |
|---|---|
| Longitud | 300 mm |
| Tipo | llave ajustable |
| Acabado | cromado |
Mostrar UNSPSC/ECL@SS/Customs
51,00 € Sin IVA
/ unidad
61,71 € IVA incluido
- Entrega estimada (15) días