Referencias
Bahco:2MV-7
Rubix:798212369000
EAN:7314150121083

Detalles de producto : 2MV-7
Llaves anulares aisladas curvadas. Para trabajos bajo tensión hasta 1000 Volt. IEC 60900, apertura de la boca según ISO 691, certificado VDE. Acero aleado de alta calidad. Recubrimiento aislante coloreado de 3 capas. Perfil Dynamic-Drive de 12 caras.
Cualidades
•Dip-coated insulation
3-layer safety colour code insulation
For working on live equipment up to 1000 V according to IEC 60900
Opening tolerance according to ISO 691
12-Point Dynamic-Drive™ profile
Chrome plated and anti-corrosion treated finish
Made of high performance alloy steel
3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
3-layer safety colour code insulation
For working on live equipment up to 1000 V according to IEC 60900
Opening tolerance according to ISO 691
12-Point Dynamic-Drive™ profile
Chrome plated and anti-corrosion treated finish
Made of high performance alloy steel
3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Información técnica
Atributos
| Peso neto | 60 g |
|---|---|
| Apertura | 7 |
| Longitud | 140 mm |
| Tipo | llave de caja |
| Acabado | cromado |
| Diámetro | 16 mm |
Mostrar UNSPSC/ECL@SS/Customs
25,76 € Sin IVA
/ unidad
31,17 € IVA incluido
- Entrega estimada (15) días