JA160-36-200

Junta de compensación serie JA

Ver información técnicaVer documentos
Referencias
SMC:JA160-36-200
Rubix:751607768043
fabricante:JA160-36-200
brand logo
Resumen técnico
Tiposello
Documentos

Detalles de producto : JA160-36-200


JA (standard) and JAH (reinforced) compensation joint series can absorb any offset or loss of parallelism precision between the cylinder and the driven body. Thanks to this, refocusing is superfluous, installation times are drastically reduced and a high level of precision of the machinery is not required.
C95/CP95 Accesorio, Junta flotante

Información técnica


Atributos
Tiposello
Mostrar UNSPSC/ECL@SS/Customs
260,44 Sin IVA
/ unidad
315,13 IVA incluido
  • Entrega estimada (15) días