Referencias
SMC:EX500-IE3
Rubix:751607601043
EAN:3618036110579

Detalles de producto : EX500-IE3 00056500
Serial interface unit EX500 is capable of controlling up to 64 solenoids, and is compatible with SV1000/2000/3000/4000, VQC1000/2000/4000 valves. The EX500 makes it possible to connect up to 4 valve manifolds with up to 16 solenoids each. Available protocols include DeviceNet, CC-Link, Profibus-DP and Allen-Bradley Remote I/O.
Cualidades
GW system, 4 branches
Valve and input unit manifolds can be connected around the GW unit
Compatible with 64-digital-outputs and 64-digital-inputs
Valve and input unit manifolds can be connected around the GW unit
Compatible with 64-digital-outputs and 64-digital-inputs
Información técnica
Atributos
| Tipo | unidad base de entrada |
|---|---|
| Tensión | 24 V |
| Min. Temperatura de funcionamiento | 5 °C |
Mostrar UNSPSC/ECL@SS/Customs
39,52 € Sin IVA
/ unidad
47,82 € IVA incluido
- Entrega estimada (15) días