Referencias
SMC:AS4002FG-10A
Rubix:799246343000
fabricante:AS4002FG-10A
Documentos
Detalles de producto : AS4002FG-10A
Suitable for applications where copper free specifications are required, the "-FG" series can also be used in areas where wash down could degrade standard flow controls, such as food and packaging. This series is designed to offer the maximum control by increasing the number of turns of the needle to 10. The body and adjustment are made of high impact white resin for a clean look. This series also incorporates SMC's one-touch fitting available for tubing sizes from 4mm to 12mm OD.
Cualidades
Stainless Steel 303
Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm
Operating Pressure Range: 0.1 to 1 MPa.
Información técnica
Atributos
| Tipo | as4002fg-10a |
|---|
Mostrar UNSPSC/ECL@SS/Customs
29,18 € Sin IVA
/ unidad
35,31 € IVA incluido
- Entrega estimada (15) días
