Referencias
Ansell:11-948-08
Rubix:798553018000
fabricante:11948080
EAN:0076490464684




Detalles de producto : GUANTE T-8 11-948 HYFLEX [EX-NITROTOUGH N3500SC]
- The Hyflex 11-948 gloves offer excellent levels of cut, abrasion and oil resistance in various dip geometries
- The liner is made from Ansell INTERCEPT TECHNOLOGY® for excellent cut performance and comfort ISO Cut Level B (ANSI Cut Level 2)
- With FORTIX™ Technology for increased abrasion resistance
- The microfinished nitrile coating also provides excellent levels of grip
- The coating is resistant to residual oils and greases present on handled parts
For fine tactile handling needing very good protection against cuts.
Cualidades
- Good Mechanical Protection
- High Abrasion EN Level 4 (ANSI Level 4)
- ISO Cut Level B
- Microfinished nitrile coating
Aplicaciones
Press injection molding|Production line support & maintenance|Inspection (picking, checking and marking)|Changing tools and dies
Información técnica
Atributos
| Tamaño | 8 |
|---|---|
| Material Principal | fibra de vidrio |
| Color | azul |
Mostrar UNSPSC/ECL@SS/Customs
13,62 € Sin IVA
/ unidad
16,48 € IVA incluido
- Entrega estimada (15) días