GUANTE T-7 11-948 HYFLEX [EX-NITROTOUGH N3500SC]

HyFlex 11948

Ver información técnica

Referencias

Ansell:11-948 07
Rubix:798553019000
fabricante:11948070
EAN:0076490464677
brand logo

Resumen técnico

Tamaño7
Material Principalfibra de vidrio
Ver todas las caracteristicas

Detalles de producto : GUANTE T-7 11-948 HYFLEX [EX-NITROTOUGH N3500SC]


  • The Hyflex 11-948 gloves offer excellent levels of cut, abrasion and oil resistance in various dip geometries
  • The liner is made from Ansell INTERCEPT TECHNOLOGY® for excellent cut performance and comfort ISO Cut Level B (ANSI Cut Level 2)
  • With FORTIX™ Technology for increased abrasion resistance
  • The microfinished nitrile coating also provides excellent levels of grip
  • The coating is resistant to residual oils and greases present on handled parts
 
For fine tactile handling needing very good protection against cuts.

Cualidades

  • Good Mechanical Protection
  • High Abrasion EN Level 4 (ANSI Level 4)
  • ISO Cut Level B
  • Microfinished nitrile coating

Aplicaciones

Press injection molding|Production line support & maintenance|Inspection (picking, checking and marking)|Changing tools and dies

Información técnica


Atributos
Tamaño7
Material Principalfibra de vidrio
Colorazul
13,62 € Sin IVA
/ unidad
16,48 € IVA incluido
  • Entrega estimada (15) días

Tamaño

Material Principal