3809-650-50-2.50-3-KA
Hoja bimetálica para máquina KASTO Sandflex 3809-KA
Ver información técnicaVer documentosReferencias
Bahco:3809-650-50-2.50-3-KA
Rubix:798257975000
EAN:7311518114640

Documentos
Detalles de producto : 3809-650-50-2.50-3-KA
Con orificios especiales para pasadores para máquinas KASTO. Apta para todos los materiales. Sandflex es una hoja de sierra bimetálica prácticamente irrompible. Hoja que no se astilla, que puede soportar una gran presión de avance y que corta con precisión y rapidez. Las hojas Sandflex son más seguras en todas las circunstancias, en particular en máquinas antiguas o con usuarios inexpertos.
Cualidades
•Correct blade tension is essential for ensuring a straight kerf and a long useful life of the blade
If the tension is too low, the blade will bend upwards or twist, giving rise to high stresses, heavy wear of the blade and uneven, crooked kerfs
Excessive tension causes high stresses in the blade and saw frame
As a general rule, harder materials call for a lower stroke rate and higher feed pressure
If the chips are burnt, feed pressure is too high
If tooth cracks appear, feed pressure is too high
Fine, powdery chips indicate that feed pressure is too low
Fine curled chips indicate the optimal feed pressure
The teeth should not be touching the workpiece when the machine is started
A useful rule of thumb is that at least three teeth should be engaged at any time
If the tension is too low, the blade will bend upwards or twist, giving rise to high stresses, heavy wear of the blade and uneven, crooked kerfs
Excessive tension causes high stresses in the blade and saw frame
As a general rule, harder materials call for a lower stroke rate and higher feed pressure
If the chips are burnt, feed pressure is too high
If tooth cracks appear, feed pressure is too high
Fine, powdery chips indicate that feed pressure is too low
Fine curled chips indicate the optimal feed pressure
The teeth should not be touching the workpiece when the machine is started
A useful rule of thumb is that at least three teeth should be engaged at any time
Información técnica
Atributos
| Peso neto | 655 g |
|---|---|
| Orificio entre centros | 650 mm |
| Altura | 50 mm |
| Grosor | 2.5 mm |
| Material del cuerpo | materiales no metálicos y otros |
| Número de dientes/pulgada | 3 |
Mostrar UNSPSC/ECL@SS/Customs
76,19 € Sin IVA
/ unidad
92,19 € IVA incluido
- Entrega estimada (15) días
