Referencias
Portwest:S485ONRXL
Rubix:798356931000
EAN:5036108196562




Detalles de producto : S485 OR/NVY XL BUZO CONTRAST
A garment designed to be completely practical and safe, the Contrast Coverall protects the body against wet conditions whilst ensuring safety. The quilted liner gives extra warmth
Cualidades
•Waterproof with taped seams preventing water penetration
Reflective tape for increased visibility
Quilt lined for thermal insulation
5 pockets for ample storage
Phone pocket
Two-way zip for quick and easy access
Fully elasticated waistband for ultimate wearer comfort
Pack away hood for added functionality
Inner ribbed cuffs for warmth and comfort
Reflective tape for increased visibility
Quilt lined for thermal insulation
5 pockets for ample storage
Phone pocket
Two-way zip for quick and easy access
Fully elasticated waistband for ultimate wearer comfort
Pack away hood for added functionality
Inner ribbed cuffs for warmth and comfort
Información técnica
Atributos
| Color | naranja |
|---|---|
| Tamaño | xl |
| Clase EN20471 | 3 |
| Material Principal | poliéster |
| Color secundario | azul marino |
| Material | 300d industry: 100% recycled polyester, 300d oxford weave with a stain-resistant finish, double pu-coated |
| Gramaje | 190 g/m² |
Mostrar UNSPSC/ECL@SS/Customs
67,69 € Sin IVA
/ unidad
81,90 € IVA incluido
- Entrega estimada (15) días