BOQUILLA ALTA PRESION XW P/TUBO REFRIG 1/8 70 BAR D. 1,6X31,8 MM GRIS

Hi-prs noz XW 70 bar 1/8" D1,6 L31,8grey

Ver información técnica

Referencias

IBT:L72043G
Rubix:799291677000
fabricante:L72043G
brand logo

Resumen técnico

Tipoboquilla alta presion xw p/tubo refrig 1/8 70 bar d. 1,6x31,8 mm gris

Detalles de producto : BOQUILLA ALTA PRESION XW P/TUBO REFRIG 1/8 70 BAR D. 1,6X31,8 MM GRIS


Coolant high pressure nozzle 1/8", Model XW (extra angle range), greyDesign: Shell made ??of high-quality plastic granules. Provides a large swing range of 110 or 102°, also radiates under the screw in level. The nozzle can be rotated 360° for precise coolant distribution. The nozzle can be adjusted using an Allen key or the adjustment key included (Order No. 9600 0500) and stays in its position without a locking nut. Application: Fast processing during machining with high rotation speeds through high-pressure cooling up to 70 bar.Fig. shows item in a different colour.

Información técnica


Atributos
Tipoboquilla alta presion xw p/tubo refrig 1/8 70 bar d. 1,6x31,8 mm gris
37,03 Sin IVA
/ unidad
44,81 IVA incluido
  • Entregado normalmente en ( 2 ) días