TOBERA ALTA PRESION CD TUBO REFRIGERANTE 1/4 70BAR D. 2,2X0 MM GRIS

Hi-prs noz CD70 bar 1/4" D2,2 L0 grey

Ver información técnica

Referencias

IBT:L72064G
Rubix:799291630000
fabricante:L72064G
brand logo

Resumen técnico

Tipotobera alta presion cd tubo refrigerante 1/4 70bar d. 2,2x0 mm gris

Detalles de producto : TOBERA ALTA PRESION CD TUBO REFRIGERANTE 1/4 70BAR D. 2,2X0 MM GRIS


Coolant high pressure nozzle 1/4", type CD, greyDesign: Shell made ??of high-quality plastic granules. Suitable for use in narrow spaces. The nozzle can be rotated 360° for precise coolant distribution. The nozzle can be adjusted using an Allen key or the adjustment key included (Order No. 9600 0500) and stays in its position without a locking nut. Application: Fast processing during machining with high rotation speeds through high-pressure cooling up to 70 bar.Fig. shows item in a different colour.

Información técnica


Atributos
Tipotobera alta presion cd tubo refrigerante 1/4 70bar d. 2,2x0 mm gris
35,08 € Sin IVA
/ unidad
42,45 € IVA incluido
  • Entregado normalmente en ( 2 ) días