TOBERA ALTA PRESION CD TUBO REFRIGERANTE 1/8 70BAR D. 1,6X31,8 MM NEGRA
Hi-prs noz CD70 bar 1/8" D1,6 L31,8 blk
Ver información técnicaReferencias
IBT:L72013S
Rubix:799291722000
fabricante:L72013S
Detalles de producto : TOBERA ALTA PRESION CD TUBO REFRIGERANTE 1/8 70BAR D. 1,6X31,8 MM NEGRA
Coolant high pressure nozzle 1/8", type CD, blackDesign: Shell made ??of high-quality plastic granules. Suitable for use in narrow spaces. The nozzle can be rotated 360° for precise coolant distribution. The nozzle can be adjusted using an Allen key or the adjustment key included (Order No. 9600 0500) and stays in its position without a locking nut.Application: Fast processing during machining with high rotation speeds through high-pressure cooling up to 70 bar.Fig. shows item in a different colour.
Información técnica
Atributos
| Tipo | tobera alta presion cd tubo refrigerante 1/8 70bar d. 1,6x31,8 mm negra |
|---|
Mostrar UNSPSC/ECL@SS/Customs
37,03 € Sin IVA
/ unidad
44,81 € IVA incluido
- Entregado normalmente en ( 2 ) días