BOQUILLA ALTA PRESION XW P/TUBO REFRIG 1/8 70 BAR D. 3X31,8 MM GRIS
Hi-prs noz XW 70 bar 1/8" D3 L31,8 grey
Ver información técnicaReferencias
IBT:L72051G
Rubix:799291654000
fabricante:L72051G
Detalles de producto : BOQUILLA ALTA PRESION XW P/TUBO REFRIG 1/8 70 BAR D. 3X31,8 MM GRIS
Coolant high pressure nozzle 1/8", Model XW (extra angle range), greyDesign: Shell made ??of high-quality plastic granules. Provides a large swing range of 110 or 102°, also radiates under the screw in level. The nozzle can be rotated 360° for precise coolant distribution. The nozzle can be adjusted using an Allen key or the adjustment key included (Order No. 9600 0500) and stays in its position without a locking nut. Application: Fast processing during machining with high rotation speeds through high-pressure cooling up to 70 bar.Fig. shows item in a different colour.
Información técnica
Atributos
| Tipo | boquilla alta presion xw p/tubo refrig 1/8 70 bar d. 3x31,8 mm gris |
|---|
Mostrar UNSPSC/ECL@SS/Customs
37,03 € Sin IVA
/ unidad
44,81 € IVA incluido
- Entregado normalmente en ( 2 ) días

