BOQUILLA ALTA PRESION XW TUBO REFRIG 1/4 70BAR D. 1,6X6,4 MM AZUL-NARANJA
Hi-prs noz XW 70 bar 1/4" D1,6 L 6,4
Ver información técnicaReferencias
IBT:L72081
Rubix:799291592000
fabricante:L72081
Detalles de producto : BOQUILLA ALTA PRESION XW TUBO REFRIG 1/4 70BAR D. 1,6X6,4 MM AZUL-NARANJA
Coolant - high pressure nozzle 1/4", Type XW, blue-orangeDesign: Shell made ??of high-quality plastic granules. Provides a large swing range of 110 or 102°, also radiates under the screw in level. The nozzle can be rotated 360° for precise coolant distribution. The nozzle can be adjusted using an Allen key or the adjustment key included (Order No. 9600 0500) and stays in its position without a locking nut. Application: Fast processing during machining with high rotation speeds through high-pressure cooling up to 70 bar.
Información técnica
Atributos
| Tipo | boquilla alta presion xw tubo refrig 1/4 70bar d. 1,6x6,4 mm azul-naranja |
|---|
Mostrar UNSPSC/ECL@SS/Customs
35,65 € Sin IVA
/ unidad
43,14 € IVA incluido
- Entregado normalmente en ( 2 ) días

