TOBERA ALTA PRESION CD TUBO REFRIGERANTE 1/4 70BAR D. 1,6X31,8 MM GRIS
Hi-prs noz CD70 bar 1/4" D1,6 L31,8 grey
Ver información técnicaReferencias
IBT:L72063G
Rubix:799291633000
fabricante:L72063G
Detalles de producto : TOBERA ALTA PRESION CD TUBO REFRIGERANTE 1/4 70BAR D. 1,6X31,8 MM GRIS
Coolant high pressure nozzle 1/4", type CD, greyDesign: Shell made ??of high-quality plastic granules. Suitable for use in narrow spaces. The nozzle can be rotated 360° for precise coolant distribution. The nozzle can be adjusted using an Allen key or the adjustment key included (Order No. 9600 0500) and stays in its position without a locking nut. Application: Fast processing during machining with high rotation speeds through high-pressure cooling up to 70 bar.Fig. shows item in a different colour.
Información técnica
Atributos
| Tipo | tobera alta presion cd tubo refrigerante 1/4 70bar d. 1,6x31,8 mm gris |
|---|
Mostrar UNSPSC/ECL@SS/Customs
37,03 € Sin IVA
/ unidad
44,81 € IVA incluido
- Entregado normalmente en ( 2 ) días