ZP3E-TF50BMNJB10
Heavy-duty, Ball Joint with Buffer - ZP3E-TF*BM
Ver información técnicaVer documentosReferencias
SMC:ZP3E-TF50BMNJB10
Rubix:799240235000
fabricante:ZP3E-TF50BMNJB10

Documentos
Detalles de producto : ZP3E-TF50BMNJB10
To be used when no space to install a buffer or when the adsorption surface is slanted
Cualidades
Pad Sizes: Ø 32 - Ø 125 mm
Shapes: Bellows Type with Ribs and Groove
Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Mark-free NBR
Options: Options: Female Thread Buffer Vertical Vacuum Inlet with Ball Joint.
Información técnica
Atributos
| Material | nbr |
|---|---|
| Diámetro | 50 mm |
| Forma | fuelle |
| Tipo | vacuum pad |
Mostrar UNSPSC/ECL@SS/Customs
66,96 € Sin IVA
/ unidad
81,02 € IVA incluido
- Entrega estimada (15) días