Referencias
Parker:K220AO
Rubix:798282085000
fabricante:K220AO


Resumen técnico
| Tipo | cartucho filtrante 504025150 k220ao |
|---|---|
| Tasa de flujo volumétrico | 12000 l/min |
Detalles de producto : K220AO
Compressed air filter elements are designed to remove oil and water in liquid and aerosol state, atmospheric dirt and solid particulate.
Parker domnick hunter OIL-Xplus elements have been proven and trusted for many years, delivering continuous high quality compressed air. The design of the original OIL-Xplus element has been modified to include pleated media construction and improved drainage material.
Pleated media construction reduces the differential pressure over the elements service life, reducing operational costs. Changes to the materials of construction of the element, increases the operating parameters of the standard replacement element.
Features
• Lower total cost of ownership
• Lower environmental impact reducing CO2 emissions
• Guaranteed continuous air quality
• Design to be retrofitted into original OIL-Xplus filter housings
• Replaces standard AO, AA, PF, AX and AO-TS, AA-TS grade elements
• Maximum operating temperature 100°C
Sizing and Selection
Please refer to the product literature to verify filter codes, sizes and quantities required before ordering. Only using genuine Parker replacement elements will guarantee the filter’s performance.
For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
Parker domnick hunter OIL-Xplus elements have been proven and trusted for many years, delivering continuous high quality compressed air. The design of the original OIL-Xplus element has been modified to include pleated media construction and improved drainage material.
Pleated media construction reduces the differential pressure over the elements service life, reducing operational costs. Changes to the materials of construction of the element, increases the operating parameters of the standard replacement element.
Features
• Lower total cost of ownership
• Lower environmental impact reducing CO2 emissions
• Guaranteed continuous air quality
• Design to be retrofitted into original OIL-Xplus filter housings
• Replaces standard AO, AA, PF, AX and AO-TS, AA-TS grade elements
• Maximum operating temperature 100°C
Sizing and Selection
Please refer to the product literature to verify filter codes, sizes and quantities required before ordering. Only using genuine Parker replacement elements will guarantee the filter’s performance.
For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
Aplicación: Aplicaciones de aire comprimido y gas nitrógeno
Marca: domnick hunter
División: División de separación y filtración de gases EMEA
Intervalo de cambio de elementos: 12 meses
Tipo de filtro: AO y AOTS de uso general, coalescente y partículas secas
Para uso con: Carcasas OIL-Xplus 0220G
Industria: Equipos de fabricación industrial
Alimentos y bebidas
Automoción
Electrónica
Productos farmacéuticos
Médico y dental
Clasificación de micras: Hasta 1 micra
Número de elementos: 1
Serie de productos: Elementos filtrantes de aire comprimido de repuesto originales OIL-Xplus
Tipo de producto: Elemento filtrante de aire comprimido
Tecnología: Filtración
Marca: domnick hunter
División: División de separación y filtración de gases EMEA
Intervalo de cambio de elementos: 12 meses
Tipo de filtro: AO y AOTS de uso general, coalescente y partículas secas
Para uso con: Carcasas OIL-Xplus 0220G
Industria: Equipos de fabricación industrial
Alimentos y bebidas
Automoción
Electrónica
Productos farmacéuticos
Médico y dental
Clasificación de micras: Hasta 1 micra
Número de elementos: 1
Serie de productos: Elementos filtrantes de aire comprimido de repuesto originales OIL-Xplus
Tipo de producto: Elemento filtrante de aire comprimido
Tecnología: Filtración
Información técnica
Atributos
| Tipo | cartucho filtrante 504025150 k220ao |
|---|---|
| Tasa de flujo volumétrico | 12000 l/min |
| Presión de servicio máx. | 16 bar |
| Temperatura máx. | 66 °C |
| Temperatura mín. | 1.5 °C |
Mostrar UNSPSC/ECL@SS/Customs
274,67 € Sin IVA
/ unidad
332,35 € IVA incluido
- Entrega estimada (15) días