Hannifin Racor Parker
Ver información técnicaReferencias
Parker:11C77-25-12
fabricante:11C77-25-12

Resumen técnico
| Tipo | rosca interior métrica |
|---|---|
| Material | acero |
Detalles de producto :
Crimp-style 77 Series hydraulic hose fittings from Parker Hannifin are cost-effective, permanent, bite-the-wire-style fittings for high-pressure applications. Designed for use with Parkrimp crimpers, 77 series fittings require less push-on force and are easy to assemble. Their compact, one-piece construction delivers better value, flow, and reduced heat and pressure loss, as well as reduced complexity. Compatible with a wide range of constant working pressure hoses, 77 Series fittings are engineered for efficiency, safety, and performance. When paired with Parker’s No-Skive hose, 77 Series fittings can be assembled without removing the outer hose cover. Available in multiple materials and a wide assortment of end configurations, 77 series fittings are offered in sizes from ¼ inch to 2 inches.
Markets:
• Military
• Construction
• Forestry
• Oil Field Service
• Industrial
• Mining
Features/Benefits:
• Metric hex
• Easy push on force
• Multiple materials available, such as steel and stainless steel
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• Petroleum base hydraulic fluids and lubricating oils
Compatible Hoses:
• 387 (-20 through -32 only)
• 487 (-20 through -32 only)
• 787 (-8 through -32 only)
• 797 (-8 through -32 only)
Markets:
• Military
• Construction
• Forestry
• Oil Field Service
• Industrial
• Mining
Features/Benefits:
• Metric hex
• Easy push on force
• Multiple materials available, such as steel and stainless steel
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• Petroleum base hydraulic fluids and lubricating oils
Compatible Hoses:
• 387 (-20 through -32 only)
• 487 (-20 through -32 only)
• 787 (-8 through -32 only)
• 797 (-8 through -32 only)
Tamaño hexagonal de respaldo: n/a
Diámetro del puerto banjo: n/a
Tamaño de la conexión: n/a, rosca M36x2,0 mm
División: División de productos de mangueras
Tamaño de la brida: n/a
Diámetro interior de la manguera (pulgadas): 3/4"
Diámetro interior de la manguera: 3/4, -12 (tamaño)
Materiales de construcción: Acero
Tamaño de la tuerca hexagonal: 46
Conexión del puerto: M36
Tamaño del puerto: M36
Estilo del producto: Metrico hembra S - Giratorio - (cono de 24° con junta tórica)
Estilo del producto: Metrico hembra S - Giratorio (cono de 24° con junta tórica)
Forma: Codo de 90°
Diámetro del puerto banjo: n/a
Tamaño de la conexión: n/a, rosca M36x2,0 mm
División: División de productos de mangueras
Tamaño de la brida: n/a
Diámetro interior de la manguera (pulgadas): 3/4"
Diámetro interior de la manguera: 3/4, -12 (tamaño)
Materiales de construcción: Acero
Tamaño de la tuerca hexagonal: 46
Conexión del puerto: M36
Tamaño del puerto: M36
Estilo del producto: Metrico hembra S - Giratorio - (cono de 24° con junta tórica)
Estilo del producto: Metrico hembra S - Giratorio (cono de 24° con junta tórica)
Forma: Codo de 90°
Información técnica
Atributos
| Tipo | rosca interior métrica |
|---|---|
| Material | acero |
Mostrar UNSPSC/ECL@SS/Customs