Referencias
SMC:MGGMB40TF-150
Rubix:799248040000
fabricante:00655903

Resumen técnico
| Tipo | guide cylinder |
|---|---|
| Diámetro de cilindro | 40 mm |
| Carrera de cilindro | 150 mm |
Documentos
Detalles de producto : MGGMB40TF-150
The series MGG guided cylinder is ideally suited for material handling applications involving stopping, lifting, and pushing. It combines the functions of a conventional cylinder, linear motion guide, and non-rotation device. Features include built-in shock absorbers, finite stroke adjustment, bumpers, and switch capability. Other features include: Slide or ball bushing bearings available, built-in shock absorbers and stroke adjustments, high degree of non-rotating accuracy, and high load capabilities
Cualidades
•Slide bearing
Excellent in abrasion resistance
Non-lube operation under large load is possible
Shock absorber, adjusting bolt is standard
Long stroke is available
Excellent in abrasion resistance
Non-lube operation under large load is possible
Shock absorber, adjusting bolt is standard
Long stroke is available
Información técnica
Atributos
| Tipo | guide cylinder |
|---|---|
| Diámetro de cilindro | 40 mm |
| Carrera de cilindro | 150 mm |
| Temperatura mín. | -10 °C |
| Temperatura máx. | 60 °C |
Mostrar UNSPSC/ECL@SS/Customs
871,65 € Sin IVA
/ unidad
1054,70 € IVA incluido
- Entrega estimada (15) días