Referencias
THK:SHS45C1SS
Rubix:963450000087

Documentos
Detalles de producto : BLOCK SHS45CSSGK
Since each row of balls is arranged at a contact angle of 45°, this model can be used in all directions.
The flange of the LM block has tapped holes. Can be mounted from the top or the bottom. Used in places where the table cannot have through holes for mounting bolts.
Información técnica
Atributos
| Anchura | 120 mm |
|---|---|
| Longitud | 140 mm |
| Altura en carril | 60 mm |
| Tamaño de diseño | 45 mm |
Mostrar UNSPSC/ECL@SS/Customs
285,07 € Sin IVA
/ unidad
344,93 € IVA incluido
- Entrega estimada (15) días
