Referencias
Milwaukee:4932498783
Rubix:799278475000
fabricante:4932498783
EAN:4058546526528
Detalles de producto : FLEXOMETRO SLIM 5M X 19MM
Most compact design - ideal for measurements in confined spaces. Ergonomic design for more control and grip. Highest Durability with impact resistant body. New wire-form belt clip to reduce pocket wear and tear. Lanyard hole for secure attachment.
Información técnica
Atributos
| Longitud | 5 m |
|---|---|
| Anchura | 19 mm |
Mostrar UNSPSC/ECL@SS/Customs
10,80 € Sin IVA
/ unidad
13,07 € IVA incluido
- Entrega estimada (15) días

