Referencias
Milwaukee:4932430914
Rubix:799314679000
EAN:4002395385768
Detalles de producto : MATRIZ M20 / PG13
Suitable for mild steel and aluminium up to a thickness of 3 mm. Also suitable for stainless steel max. 2.5 mm. Draw stud bolt 49162680 (for 16.2 and 20.4 mm) Ø 11,1 mm: requires pre-drilling with Ø 11.3 - 11.5 mm drill bit / step drill. Draw stud bolt 49162681 Ø 19 mm: requires pre-drilling with Ø 19.5 - 20 mm drill bit / step drill.
Información técnica
Atributos
| Diámetro | 20.4 mm |
|---|
Mostrar UNSPSC/ECL@SS/Customs
17,90 € Sin IVA
/ unidad
21,66 € IVA incluido
- Entrega estimada (15) días

