CD85F25-25-B

Cilindro con vástago SMC

Ver información técnica

Referencias

SMC:CD85F25-25-B
Rubix:752400149043
fabricante:CD85F25-25-B
EAN:3618035433860
brand logo

Resumen técnico

Diámetro de cilindro25 mm
Carrera de cilindro25 mm

Detalles de producto : CD85F25-25-B


The SMC CD85F25-25-B is an ISO 6432 round body cylinder designed for compact pneumatic linear motion. It features a 25 mm bore, 25 mm stroke, double-acting operation, and a single rod construction. The series supports standard strokes up to 300 mm and offers auto-switch capability. This product is suitable for applications requiring reliable, space-saving actuation.

Información técnica


Atributos
Diámetro de cilindro25 mm
Carrera de cilindro25 mm
57,04 € Sin IVA
/ unidad
69,02 € IVA incluido
  • Entrega estimada (15) días