Referencias
Stieber:NF 25
Rubix:930502501070


Resumen técnico
| Diámetro interior | 25 mm |
|---|---|
| Diámetro exterior | 80 mm |
| Anchura | 40 mm |
Documentos
Detalles de producto : NF 25
Type NF is a roller type freewheel non-bearing supported. Bearings are required to support axial and radial loads. Lubrication and sealing must also be provided by the installation.Standard lubrication is oil. Nominal outside diameter is a standard ball bearing dimension. A typical arrangement is to install this type alongside a bearing with the same housing tolerances, as shown on the following page. The inner race is keyed to the shaft. The outer race has a positive n6 tolerance to give a press fit in a H7* housing. Additional side notches provide for positive torque transmission.If the housing tolerance is to K6*, use of the notches is not necessary, but the housing must be strong enough to not expand after assembly.
Información técnica
Atributos
| Diámetro interior | 25 mm |
|---|---|
| Diámetro exterior | 80 mm |
| Anchura | 40 mm |
| Material | steel |
| Serie | nf |
| Diámetro del orificio | 25 |
Mostrar UNSPSC/ECL@SS/Customs
- Entrega estimada (15) días