Referencias
Portwest:C476YRBL
Rubix:798905428000
fabricante:C476YRBL
EAN:5036108215089



Detalles de producto : CHALECO T-L C476 AMARILLO/AZULINA
This two-tone option in our executive vest range features several practical pockets, a dual ID holder, d-ring and a radio loop. It is available in a range of contrasting colour combinations to suit the increasing demand in the workplace.
Contrast panels for protection against dirt
Contrast panels for protection against dirt
Información técnica
Atributos
| Color | amarillo |
|---|---|
| Tamaño | l |
| Clase EN20471 | 1 |
| Material Principal | poliéster |
| Color secundario | azul |
| Material | polyester |
Mostrar UNSPSC/ECL@SS/Customs
8,27 € Sin IVA
/ unidad
10,01 € IVA incluido
- Entrega estimada (15) días