192-130 CALIBRES DE ALTURAS CO N CONTADOR DUAL
Dial Height Gauge
Ver información técnicaVer documentosReferencias
Mitutoyo:192-130
Rubix:798321304000

Documentos
Detalles de producto : 192-130 CALIBRES DE ALTURAS CO N CONTADOR DUAL
Cualidades
•It allows you easy and error-free reading with both up and down digital counters as well as a dial
It comes with a hand wheel so you can easily make rough adjustments
A carbide-tipped scriber is provided
It comes with a hand wheel so you can easily make rough adjustments
A carbide-tipped scriber is provided
Información técnica
Atributos
| Altura de seguimiento | 470 mm |
|---|---|
| Pie de rey | 15 mm |
| Digital | si |
| Resolución | 0.01 mm |
Mostrar UNSPSC/ECL@SS/Customs
729,00 € Sin IVA
/ unidad
882,09 € IVA incluido
- Entrega estimada (15) días