Referencias
INA:SL182924-B
Rubix:824292418022




Resumen técnico
| Diámetro interior | 120 mm |
|---|---|
| Diámetro exterior | 165 mm |
| Anchura | 27 mm |
Documentos
Detalles de producto : SL 18 2924
Single row full complement cylindrical roller bearings are part of the group of radial roller bearings. These bearings comprise solid outer rings, inner rings and full complement rolling element sets. Due to the absence of a cage, the bearing can accommodate the largest possible number of rolling elements. The rollers have profiled ends, i.e. they have a slight lateral curvature towards the ends. This modified line contact between the rolling elements and raceways prevents damaging edge stresses.
Cualidades
A more favourable load distribution in the bearing and thus a higher dynamic load
Carrying capacity of the bearings
A higher fatigue limit load
Lower heat generation in the bearing
Lower lubricant consumption and therefore longer maintenance intervals if
Relubrication is carried out
A measurably longer operating life of the bearings
High operational security
Compact, environmentally-friendly bearing arrangements
Carrying capacity of the bearings
A higher fatigue limit load
Lower heat generation in the bearing
Lower lubricant consumption and therefore longer maintenance intervals if
Relubrication is carried out
A measurably longer operating life of the bearings
High operational security
Compact, environmentally-friendly bearing arrangements
Aplicaciones
Compressors
Liquid and hydraulic pumps
Automotive suspensions and transmissions
Industrial gearboxes
Agricultural vehicles
Elevators and packaging systems
Heavy motorcycles
Machine tools
Textile machinery
Liquid and hydraulic pumps
Automotive suspensions and transmissions
Industrial gearboxes
Agricultural vehicles
Elevators and packaging systems
Heavy motorcycles
Machine tools
Textile machinery
Información técnica
Atributos
| Diámetro interior | 120 mm |
|---|---|
| Diámetro exterior | 165 mm |
| Anchura | 27 mm |
| Velocidad de referencia | 1590 rpm |
| Carga estática básica, radial - C0r | 285000 N |
| Carga dinámica básica, radial - Cr | 199000 N |
Mostrar UNSPSC/ECL@SS/Customs
594,53 € Sin IVA
/ unidad
719,38 € IVA incluido
- Entrega estimada (15) días