AVELLANADOR CONICO HSSE-PM TIZRN 90 DIVISION IRREGULAR 12,4 MM
Countersink carbide 12,4mm 90°
Ver información técnicaReferencias
Beck (Mapal):30729776
Rubix:799290292000
fabricante:30729776
EAN:4068974040176
Detalles de producto : AVELLANADOR CONICO HSSE-PM TIZRN 90 DIVISION IRREGULAR 12,4 MM
90° countersinks and deburring countersinks set with uneven pitch, solid carbide with cyl. shank
Design: With radial relief grinding, straight flute length and flutes ground from solid. Application: Suitable for all materials up to 60 HRC. The strong imbalance allows a particularly smooth run when sinking, the surface is thereby cleaner and reduces the cutting load to a minimum.
Información técnica
Atributos
| Diámetro de cola | 8 mm |
|---|---|
| Longitud total | 56 mm |
Mostrar UNSPSC/ECL@SS/Customs
165,60 € Sin IVA
/ unidad
200,38 € IVA incluido
- Entregado normalmente en ( 2 ) días