Referencias
SMC:CDQ2B100TF-15DMZ
Rubix:799252580000
fabricante:00789849

Resumen técnico
| Tipo | compact cylinder |
|---|---|
| Diámetro de cilindro | 100 mm |
| Carrera de cilindro | 15 mm |
Documentos
Detalles de producto : CDQ2B100TF-15DMZ
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Cualidades
•Double acting, single rod, compact cylinder
Port threads: M; Rc, NPT or G
Auto switch capable
Port threads: M; Rc, NPT or G
Auto switch capable
Información técnica
Atributos
| Tipo | compact cylinder |
|---|---|
| Diámetro de cilindro | 100 mm |
| Carrera de cilindro | 15 mm |
| Temperatura mín. | -10 °C |
| Temperatura máx. | 70 °C |
Mostrar UNSPSC/ECL@SS/Customs
168,25 € Sin IVA
/ unidad
203,58 € IVA incluido
- Entrega estimada (15) días