Referencias
SMC:CDQ2B80TF-40DCZ
Rubix:799252595000
fabricante:00792148

Resumen técnico
| Tipo | compact cylinder |
|---|---|
| Diámetro de cilindro | 80 mm |
| Carrera de cilindro | 40 mm |
Documentos
Detalles de producto : CDQ2B80TF-40DCZ
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Cualidades
•Compact, double acting, single rod, axial piping
Información técnica
Atributos
| Tipo | compact cylinder |
|---|---|
| Diámetro de cilindro | 80 mm |
| Carrera de cilindro | 40 mm |
| Temperatura mín. | -10 °C |
| Temperatura máx. | 70 °C |
Mostrar UNSPSC/ECL@SS/Customs
158,01 € Sin IVA
/ unidad
191,19 € IVA incluido
- Entrega estimada (15) días