Referencias
Bahco:2678V-200
Rubix:798212259000
EAN:7314150126859

Documentos
Detalles de producto : 2678V-200
Cualidades
Dip-coated insulation
3-layer safety colour code insulation
For working on live equipment up to 1000 V according to IEC 60900
High performance alloy steel
Chrome plated and anti-corrosion treated finish
Standards: ISO 5749
3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Each and every tool is tested to 10.000V for 10 seconds at the end of the manufacturing cycle
3-layer safety colour code insulation
For working on live equipment up to 1000 V according to IEC 60900
High performance alloy steel
Chrome plated and anti-corrosion treated finish
Standards: ISO 5749
3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Each and every tool is tested to 10.000V for 10 seconds at the end of the manufacturing cycle
Información técnica
Atributos
| Peso neto | 405 g |
|---|---|
| Longitud | 200 mm |
| Capacidad de apertura | 4 mm |
| Peso | 350 g |
Mostrar UNSPSC/ECL@SS/Customs
43,96 € Sin IVA
/ unidad
53,19 € IVA incluido
- Entrega estimada (15) días
