CDLQB40TF-100D-F
C(D)LQ, Compact Cylinder, Double Acting, Single Rod, With Lock
Ver información técnicaVer documentosReferencias
SMC:CDLQB40TF-100D-F
Rubix:799237320000
fabricante:CDLQB40TF-100D-F

Resumen técnico
| Tipo | compact cylinder |
|---|---|
| Diámetro de cilindro | 40 mm |
| Carrera de cilindro | 100 mm |
Documentos
Detalles de producto : CDLQB40TF-100D-F
Compact cylinder series CLQ, although equipped with locking function, is designed to minimize the overall length. Overall length of the model is achieved to be the same as that of the CQ2 compact cylinder. CLQ is available in 5 bore sizes ranging from 40 to 100mm and is auto switch capable.
Cualidades
Low profile with compact lock unitTwo types of mounting Locking is possible at any position within the entire stroke
Locking direction is selectable Easy manual unlocking
Información técnica
Atributos
| Tipo | compact cylinder |
|---|---|
| Diámetro de cilindro | 40 mm |
| Carrera de cilindro | 100 mm |
| Temperatura mín. | -10 °C |
| Temperatura máx. | 70 °C |
Mostrar UNSPSC/ECL@SS/Customs
450,92 € Sin IVA
/ unidad
545,61 € IVA incluido
- Entrega estimada (15) días