Referencias
Optibelt:SPB 2360 BP
Rubix:798381787000
fabricante:SPB 2360BPCP
EAN:4014486382693




Resumen técnico
| Perfil | spb |
|---|---|
| Anchura superior | 16.3 mm |
| Longitud indicativa | 2360 mm |
Detalles de producto : SPB 2360 BP
The new, wrapped high-performance wedge belt optibelt BLUE POWER has a high-strength aramid cord and as an individual belt, as a set or as a Kraftband is particularly suited for large, heavily loaded drives. The capacity of an optibelt BLUE POWER wedge belt is about twice that of a wedge belt with standard technical design. This corresponds to additional performance of up to 100%.
High Performance Wedge Belts
Información técnica
Atributos
| Peso neto | 486 g |
|---|---|
| Perfil | spb |
| Anchura superior | 16.3 mm |
| Longitud indicativa | 2360 mm |
| Longitud interior | 2300 mm |
| Longitud exterior | 2382 mm |
| Grosor | 13 mm |
Mostrar UNSPSC/ECL@SS/Customs
- Entrega estimada (15) días