Otro tipo de rodamiento autoalineable NSK AEL 206W3, Diámetro exterior: 62 mm | Diámetro interior: 30 mm
Ball Bearing
Ver información técnicaReferencias
NSK:AEL 206W3
Rubix:620600903002
EAN:00029176578502
Detalles de producto : AEL206W3
The Outer surface of the bearing and the internal surface of the housing are spherical, so that the unit is self-aligning.
Cualidades
•Secure fitting
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Aplicaciones
Machine application
Información técnica
Atributos
| Diámetro interior | 30 mm |
|---|---|
| Diámetro exterior | 62 mm |
Mostrar UNSPSC/ECL@SS/Customs
29,92 € Sin IVA
/ unidad
36,20 € IVA incluido
- Entrega estimada (15) días

