Rodamiento de bolas de contacto angular SKF 7214 BEM1/VQ335, Diámetro exterior: 125 mm | Diámetro interior: 70 mm | Anchura: 24 mm
7214 Series Angular Contact Ball Bearing
Ver información técnicaReferencias
SKF:7214 BEM1/VQ335
Rubix:798978346000
EAN:7316570070033


Resumen técnico
| Diámetro interior | 70 mm |
|---|---|
| Diámetro exterior | 125 mm |
| Anchura | 24 mm |
Detalles de producto : 7214 BEM1/VQ335
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Cualidades
- 15° or 25° contact angle
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable
Información técnica
Atributos
| Peso neto | 1188 g |
|---|---|
| Diámetro interior | 70 mm |
| Diámetro exterior | 125 mm |
| Anchura | 24 mm |
| Holgura del rodamiento | cn |
| Junta | abierto |
| Serie | 72 be |
Mostrar UNSPSC/ECL@SS/Customs
407,84 € Sin IVA
/ unidad
493,49 € IVA incluido
- Entrega estimada (15) días