BOINA DE PULIDO DE ESPUMA NARANJA 150 MM

3M Perfect-it III Espuma de pulir, naranja, Ø 150 mm

Ver información técnica

Referencias

3M:7000032308
Rubix:799039680000
fabricante:7000032308
brand logo

Resumen técnico

Tipoespuma de pulir
Embalajepor 10
Ver todas las caracteristicas

Detalles de producto : BOINA DE PULIDO DE ESPUMA NARANJA 150 MM


3M™ Perfect-It™ coarse polishing foam pads are the highest-performing foam polishing pads from 3M. They are suitable for fine sanding of sanding scratches, low-speed polishing, removal of small defects and more. The foam surface provides greater surface contact, absorbs the polish better and reduces splatter. Double-sided pads can be used with 3M™ Quick Connect adapters on rotary polishers; single-sided pads can be used with the Hookit™ system, which enables easy replacement.
Use las boinas de pulido intenso de espuma 3M™ Perfect-It™ para reparar arañazos, pulir a baja velocidad y eliminar motas con el fin de alcanzar un elevado rendimiento en cada fase del proceso de pulido. Combínelas con nuestro sistema de acabado de pintura 3M™ Perfect-It™ para aumentar la eficiencia del pulido y mejorar los resultados finales.

Cualidades


• Our highest-performing foam polishing pads
• Can be used with our 3M™ Hookit™ and Quick Connect quick-change systems for rapid pad changes
• Foam construction securely absorbs the polish, for faster, cleaner work
• Available in various sizes.
• Part of the 3M™ Perfect-It™ colour-coded paint finishing system

Aplicaciones

Processing with sanding machines - Compounding - Removal of swirl marks - Fine sanding of scratches - Finishing - Fresh paintwork - Gloss restoration - High-gloss finish - Paint finish & preparation - Painting concept - Polishing - Buffing and polishing

Información técnica


Atributos
Dimensiones del embalaje (lar. x an. x al.)153x55x153 mm
Peso con embalaje108 g
Tipoespuma de pulir
Embalajepor 10
26,28 € Sin IVA
/ unidad
31,80 € IVA incluido
  • Entrega estimada (15) días