ZAPATO T-41 ZAGROS S2 NEGRO SY HIDROGRIP ELASTICO
ZAGROS O2 / S2 NEGRO
Ver información técnicaVer documentosReferencias
Panter:ZAGROS S2 SY HIDROGRIP-BLK/41
Rubix:798479745000
EAN:8422044186304

Documentos
Detalles de producto : ZAPATO T-41 ZAGROS S2 NEGRO SY HIDROGRIP ELASTICO
Calzado de protección. Zapato tipo mocacsín en microfibra, antibacterias, ergonómico y cierre ajustable de gancho y bucle. Color blanco. Puntera plástica anti-impactos. Suela hidrogrip antideslizante. Absorción de energía en el talón. Tecnología BioBACTER con tratamiento antimicrobiano permanente. Normativa: EN ISO 20345, EN ISO 20347.
Cualidades
•Comfortable and hygienic design that prevents the accumulation of dirt and keeps the shoes clean
Special hydro-grip sole with resistance to hydrolysis and a special non-slip design (SRC) with an energy absorption system at the heel
Footwear is equipped with additive BioBACTER that eliminates 99% of bacteria and is effective for over 50 different species of bacteria including Campylobacter and Legionella
Unlike other organic antimicrobial technologies it remains active throughout the entire life of the footwear
Healthy safety footwear accredited by the 1st functional study on comfort and ergonomics, that provides the user with a greater feeling of comfort, by reducing foot tensions and by distributing the weight better
Optimal mobility and prevents chafing
Special hydro-grip sole with resistance to hydrolysis and a special non-slip design (SRC) with an energy absorption system at the heel
Footwear is equipped with additive BioBACTER that eliminates 99% of bacteria and is effective for over 50 different species of bacteria including Campylobacter and Legionella
Unlike other organic antimicrobial technologies it remains active throughout the entire life of the footwear
Healthy safety footwear accredited by the 1st functional study on comfort and ergonomics, that provides the user with a greater feeling of comfort, by reducing foot tensions and by distributing the weight better
Optimal mobility and prevents chafing
Aplicaciones
Food;Cleaning;Laboratories;Healthcare
Información técnica
Atributos
| EU Talla del zapato | 41 |
|---|---|
| Caña | baja |
| Color | negro |
| Material Principal | poliuretano |
| ESD | si |
| Tipo de cierre | sistema de fijación ajustable |
Mostrar UNSPSC/ECL@SS/Customs
27,55 € Sin IVA
/ unidad
33,34 € IVA incluido
- En stock; entrega ≈24/48h
EU Talla del zapato
41
