Referencias
Dichtomatik:67123592
Rubix:799074255000
fabricante:67123592

Detalles de producto : VL 700 60NBR NB609202
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Información técnica
Atributos
| Peso neto | 94 g |
|---|---|
| Diámetro mín. | 700 mm |
| Material | nbr |
| Ejecución | vl |
Mostrar UNSPSC/ECL@SS/Customs
296,00 € Sin IVA
/ unidad
358,16 € IVA incluido
- Entrega estimada (15) días
