Referencias
Portwest:FT64-41
Rubix:798928084000
EAN:5036108254415

Detalles de producto : ZAPATO T-41 FT64 STEELITE TROUPER S1P NEGRO
Strong and flexible, the Trouper shoe is ideal for long hours of wear. Steel toecap and midsole, oil resistant and energy absorbing seat region. Outstanding comfort with classic black styling.
Cualidades
•CE certified
Protective steel toecap
Steel midsole
Anti-static footwear
Energy Absorbing Seat Region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
Pierce resistant steel midsole
Protective steel toecap
Steel midsole
Anti-static footwear
Energy Absorbing Seat Region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
Pierce resistant steel midsole
Información técnica
Atributos
| EU Talla del zapato | 41 |
|---|---|
| Color | negro |
| Material Principal | cuero |
| Tipo de cierre | atar |
Mostrar UNSPSC/ECL@SS/Customs
27,68 € Sin IVA
/ unidad
33,49 € IVA incluido
- Entrega estimada (15) días