Rodamiento de rodillos cónicos Timken 3198, Diámetro exterior: 76.2 mm | Diámetro interior: 28.575 mm | Anchura: 30.16 mm
Timken Tapered Roller Bearing 3100
Ver información técnicaReferencias
Timken:3198
Rubix:500319800001
fabricante:100058525
EAN:0053893124889


Resumen técnico
| Diámetro interior | 28.575 mm |
|---|---|
| Diámetro exterior | 76.2 mm |
| Anchura | 30.16 mm |
Detalles de producto : 3198
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Cualidades
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Aplicaciones
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Información técnica
Atributos
| Dimensiones logísticas (lar. x an. x al.) | 29,997x50,615x50,615 mm |
|---|---|
| Peso neto | 417 g |
| Dimensiones del embalaje (lar. x an. x al.) | 85,8012x85,8012x33,3756 mm |
| Peso con embalaje | 416,9 g |
| Diámetro interior | 28.575 mm |
| Diámetro exterior | 76.2 mm |
| Anchura | 30.16 mm |
| Holgura del rodamiento | cn |
| Serie | 3100 |
| Material | steel |
| Jaula | acero |
Mostrar UNSPSC/ECL@SS/Customs
117,92 € Sin IVA
/ unidad
142,68 € IVA incluido
- Entrega estimada (15) días




