Rodamiento de rodillos cónicos Timken JL724314B-C0000, Diámetro exterior: 169.926 mm | Diámetro interior: 148.336 mm | Anchura: 19.05 mm
Tapered Roller Bearing Cup
Ver información técnicaReferencias
Timken:JL724314B-C0000
Rubix:572431431001
EAN:0053893397054




Resumen técnico
| Diámetro interior | 148.336 mm |
|---|---|
| Diámetro exterior | 169.926 mm |
| Anchura | 19.05 mm |
Detalles de producto : JL 724314 B CLASS3
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Cualidades
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Aplicaciones
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Información técnica
Atributos
| Dimensiones logísticas (lar. x an. x al.) | 19,05x170x170 mm |
|---|---|
| Peso neto | 540 g |
| Dimensiones del embalaje (lar. x an. x al.) | 30,3276x200,1012x200,1012 mm |
| Diámetro interior | 148.336 mm |
| Diámetro exterior | 169.926 mm |
| Anchura | 19.05 mm |
Mostrar UNSPSC/ECL@SS/Customs
- Entrega estimada (15) días