Referencias
Helly Hansen:70583-990-2XL
Rubix:798865219000
EAN:7040055868050


Resumen técnico
| Color | negro |
|---|---|
| Tamaño | 2xl |
| Material Principal | clorurodepolivinilo (pvc) |
Detalles de producto : PETO T-2XL 70583 BLACK, STORM RAIN BIB
Main: 100% PVC on 100% Polyester knit - 310g/m²
Storm Bib sets the new standard in rain gear built for fishing! Phthalate free fabrics ensures low environmental impact while at the same time keeping you dry no matter the weather.
Standard : EN343_31
Storm Bib sets the new standard in rain gear built for fishing! Phthalate free fabrics ensures low environmental impact while at the same time keeping you dry no matter the weather.
Standard : EN343_31
Información técnica
Atributos
| Color | negro |
|---|---|
| Tamaño | 2xl |
| Material Principal | clorurodepolivinilo (pvc) |
| Color secundario | sin color secundario |
| Gramaje | 310 g/m² |
| Material | 100% pvc |
Mostrar UNSPSC/ECL@SS/Customs
- Entrega estimada (15) días