Referencias
SMC:AS2000E-02
Rubix:751600697043
fabricante:AS2000E-02
EAN:3618035546348
Documentos
Detalles de producto : AS2000E-02
This speed control can be used to release pressure that may be trapped downstream. Available with one-touch fittings and standard threaded style these speed controls are clearly identified by the eye catching red adjusting knob and integral release button. The series is offered in sizes ranging from 1/8 to 1/2 metric R(PT).
Información técnica
Atributos
| Tipo | as2000e-02 |
|---|
Mostrar UNSPSC/ECL@SS/Customs
19,30 € Sin IVA
/ unidad
23,35 € IVA incluido
- Entrega estimada (15) días