Referencias
Gedore:8314-125 TL
Rubix:798178506000
fabricante:6740870
EAN:4010886674086

Detalles de producto : 6740870 8314-125 TL - ALICATE DE CORTE DIAGONAL 125 MM
Side cutter 125 mm dip-insulated Acc. to DIN ISO 5749 With slender head - ideal for confined spaces Induction-hardened precision cutting edges, hardness 63 - 65 HRC For medium-hard wire, 1.6 mm GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed JC = chrome-plated, with 2-component handles TL = steel-grey, with blue dipped non-slip handles
Información técnica
Atributos
| Forma de la punta | corte lateral |
|---|---|
| Longitud | 125 mm |
| Tipo | cutter |
Mostrar UNSPSC/ECL@SS/Customs
20,97 € Sin IVA
/ unidad
25,37 € IVA incluido
- Entrega estimada (15) días
