Referencias
U-Power:RI50086 41
Rubix:798922445000
fabricante:0RI50086 41
EAN:8033546441619



Documentos
Detalles de producto : ZAPATO T-41 MISTRAL ESD S1P SRC
Lightweight and comfortable work shoes with upper in soft perforated suede and mesh inserts. Safety shoes without laces with two eyelets at the level of the instep and at the back to make the fit easier. Greater comfort thanks to the anatomical, self-modelling insole and enriched by an anti-fatigue insert that absorbs shocks and improves stability and balance. The WOW2 insole reduces body stress by increasing the feeling of well-being and comfort. Breathable work footwear with WingTex lining with air channels and anti-static, oil-resistant, anti-slip and abrasion-resistant sole. Ideal for both men and women. Safety footwear with Airtoe composite toe cap and “No Metal” Save & Flex Plus anti-perforation system, ideal for the following sectors: transport and logistics, gardening and farmers, mechanics and tyre repairers, craftsmen, carpenters, electricians, plumbers, painters, gas station operators, workers, builders.
Aplicaciones
Transport and Logistics;Gardening and Farmers;Mechanics and Tyre Repairers;Craftsmen;Carpenters;Electricians;Plumbers;Painters;Gas Station Operators;Workers;Builders
Información técnica
Atributos
| EU Talla del zapato | 41 |
|---|---|
| Color | azul |
| Material Principal | ante |
| Sin metal | si |
| Categoría de seguridad | s1p |
| Resistencia al deslizamiento | si |
| Tipo | safety shoes |
| Tipo de cierre | ponerse |
| Material | suede (upper);composite (toe cap);pu (intersole, sole) |
Mostrar UNSPSC/ECL@SS/Customs
80,24 € Sin IVA
/ unidad
97,09 € IVA incluido
- Entrega estimada (15) días