Rodamiento para husillos de precisión FAG B7026-E-T-P4S-TBTL, Diámetro interior: 130 mm | Diámetro exterior: 200 mm | Anchura: 33 mm
Rodamiento para cabezales
Ver información técnicaReferencias
FAG:B7026-E-T-P4S-TBTL
Rubix:798076197000
fabricante:0384967120000
EAN:4026677026835


Resumen técnico
| Diámetro interior | 130 mm |
|---|---|
| Diámetro exterior | 200 mm |
| Anchura | 33 mm |
Detalles de producto : B7026-E-T-P4S-TBTL
X-life ultra Bearings were designed for maximum demands on speed-ability and load. They are Hybrid Bearings with rings made of Cronidur 30, a high nitrogen stainless steel. Compared to the conventional rolling bearing steel 100Cr6, Cronidur 30 exhibits a substantially finer structure, thus ensuring cooler operation and higher admissible contact pressure. Tests of the material fatigue life exceeded the calculated values by such a large degree that it can be considered practically fail-safe in the field of application. Under mixed friction conditions, this steel also lasted up to 10 times longer than the standard material 100Cr6. This steel is likewise significantly superior to conventional rolling bearing steels in terms of Hertzian compression strength, corrosion resistance and hot hardness. Compared to conventional bearings,the extended service life of X-life ultra Bearings makes an enormous contribution to reducing system costs. In principle, all Spindle Bearing designs are available as X-life ultra Bearings. To take full advantage of the performance capability of X-life ultra Bearings,the structure surrounding the bearing arrangement must be designed appropriately.
Rodamientos para cabezales B70..-E, dispuestos en parejas o en grupos, ángulo de contacto α = 25°, tolerancias restringidas
Información técnica
Atributos
| Peso neto | 9330 g |
|---|---|
| Diámetro interior | 130 mm |
| Diámetro exterior | 200 mm |
| Anchura | 33 mm |
| Junta | abierto |
| Serie | b70..-e-t-p4s |
| Jaula | plástico |
| Carga estática básica, radial - C0r | 102000 N |
| Carga dinámica básica, radial - Cr | 141000 N |
Mostrar UNSPSC/ECL@SS/Customs
5563,27 € Sin IVA
/ unidad
6731,56 € IVA incluido
- Entrega estimada (15) días