Referencias
Tsubaki:RF2100 CL CP
Rubix:799020148000
fabricante:1069210002
EAN:8718472040692

Resumen técnico
| Cadena | ansi double pitch standard chain |
|---|---|
| Paso de cadena | 63.5 mm |
Detalles de producto : RF2100 CL
Tsubaki ANSI Double Pitch Attachment Chain has the same basic construction as single pitch roller chain, but has twice the pitch length. A major benefit is that whilst larger conveyor lengths are possible, a double pitch chain uses only half the components of a single pitch chain in the same application, resulting in less components to wear.
Información técnica
Atributos
| Peso neto | 222 g |
|---|---|
| Cadena | ansi double pitch standard chain |
| Paso de cadena | 63.5 mm |
| Peso | 222 g |
Mostrar UNSPSC/ECL@SS/Customs
- Entrega estimada (15) días