VP546E-5KVOZ1-S-X661

Residual Pressure Relief Valve – VP*46E-X660/X661

Ver información técnicaVer documentos
Referencias
SMC:VP546E-5KVOZ1-S-X661
Rubix:799239424000
fabricante:VP546E-5KVOZ1-S-X661
brand logo
Resumen técnico
Tiporesidual pressure relief valve – vp*46e-x660/x661
Número de puertos3
Documentos

Detalles de producto : VP546E-5KVOZ1-S-X661


Block the air supply to the secondary side Optionally slow air ramp-up when equipment is restarted Select from normally closed or normally open.

Cualidades

Block the air supply to the secondary side Optionally slow air ramp-up when equipment is restarted Select from normally closed or normally open.

Información técnica


Atributos
Tiporesidual pressure relief valve – vp*46e-x660/x661
Número de puertos3
Mostrar UNSPSC/ECL@SS/Customs
441,72 Sin IVA
/ unidad
534,48 IVA incluido
  • Entrega estimada (15) días